Beli ohm meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CONSTANT Milli Ohm Meteratribut:
- Dimensions (mm): 176x116x63
- Measuring Range (ohm): 20m/20m/2/20/200/2k
- Accuracy (%): ± 1.5 rdg±3
- Resolution (miliΩ-Ω): 0.01-1
- Battery: 6x1.5V (AA Battery)
- REED INSTRUMENTS Milli- & Micro-Ohm Meteratribut:
- UNSPSC: 41113631
- Brand: REED INSTRUMENTS
- Display Type: Digital
- Includes: 4 Wire With 2 Kelvin Clips; Milli Ohmmeter 110V; Power Cord; Protective Case; Shoulder Strap
- Insulation Resistance Resolution (ohm): 0.1 to 1
- Low Resistance Range (miliΩ-Ω): 200 to 2000
- Manufacturer Part Number: K5090
- Resistance Accuracy: +/-0.75%
- Tester Type: Milli Ohmmeter
- UNI-T Micro Ohm Meter (Mikro Ohmmeter)Deskripsi:UT620C+ can measure a wide range of resistance values with high precision. It is a highly accurate portable resistance meter capable of measuring resistance levels from micro-ohm to mega-ohm. It is ideal for testing and maintenance of large equipment, such as measuring winding and welding resistance of large motors and stators for hybrid and electric vehicles. Widely used in telecommunications, power distribution systems, new energy vehicles, petrochemicals, industrial plant grounding systems, etc.atribut:
- Automatic Power Off: 15 minutes if no operation
- Backlight: Yes
- Certificate: CE, RoHS
- Dimensions (mm): 161x117x68
- Display Type: segment LCD
- Functions: Measuring the resistance of all kinds of wires, switches, connectors, contactors, fuses, coils, transformer windings, metal riveting, and so on.
- IP Rating: IP54
- Input Protection: ≤36V AC/DC
- Low Battery Indication: Yes
- Measurement Method: Four-wire method
- Measuring Speed: about 2times/s
- Open Circuit Voltage (V): ≤4.2V
- Power Consumption: measurement power: ≤8W
- Power Supply: DC 3.7V 3200mAh lithium battery
- Product Color: Black + Red
- Resistance Accuracy: 100.1k~300.0k/3uA : 100 ; 10.01k~100.00k/3uA : 10 ; 1.001k~10.000k/10uA : 1 ; 100.1~1000.0/100uA : 0.1 ; 10.01~100.00/1mA : 0.01 ; 1.001~10.000/10mA : 0.001 ; 100.1m~1000.00m/100mA : 0.1m ; 0.001m~100.00m/1A : 0.01/0.001m
- Resistance Range (ohm): 100.1k~300.0k/3uA ; 10.01k~100.00k/3uA ; 1.001k~10.000k/10uA ; 100.1~1000.0/100uA ; 10.01~100.00/1mA ; 1.001~10.000/10mA ; 100.1m~1000.00m/100mA ; 0.001m~100.00m/1A ;
- Storage: 500 set
- Test Current (A): ≤1
- USB interface: Type C
- GOSSEN METRAWATT OhmmeterDeskripsi:Gossen Metrawatt Low Resistance OhmmeterThe Gossen Metrawatt digital ohmmeter is a battery-powered instrument for the measurement of low-value resistances up to 200ohm in electrical systems. Large protective conductor, earthing, equipotential bonding and lightning protection systems can also be tested quickly and safely with the help of this device. Resistance is measured between reference earth (e.g. an equipotential bonding strip) and any desired points to this end. A measuring current rating of 200mA (in the 20ohm range) and automatic functions assure reliable measuring results.atribut:
- Battery Type: 9V
- Height (mm): 40
- Length (mm): 60
- Maximum Accuracy (%): +1.5 + 4 digits
- Maximum Operating Temperature (°C): 50
- Maximum Resistance Measurement (kΩ): 1999
- Minimum Accuracy (%): ±1.5 + 4 digits
- Minimum Operating Temperature (°C): -10
- Power Source: Battery
- Resistance Measurement Resolution (MΩ): 10
- Series: METRAOHM 413
- Width (mm): 230
- Tenmars Milliohm MeterDeskripsi:Very low impedance measurement by Four Wire type one pair coated clip.atribut:
- Display: 3 1/2 digits, LCD display with max. reading of 1999 with decimal point and measurement unit
- Overload Indication: \"OL\" indication
- Zero Adjust: External zero adjust knob
- Low Battery Indication: Replace battery as LCD display
- Operating Altitude (m): Max. 2000 above level
- Accuracy: ±(0.3%+4dgt)
- Humidity (%): below 80RH
- Measuring Range: 200mΩ-20kΩ
- Open Voltage (V): Approx.4.8 DC
- Operating Ambience: In-door use, under environmental pollution grades two
- Reading Speed (time/s): 2.5
- Resolution: 0.1mΩ-10Ω
- Temperature (°C): 23 ±5°C
- Testing Current: 100mA-100uA
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Megger Milli- & Micro-Ohm MeterDeskripsi:Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.atribut:
- UNSPSC: 41113631
- Additional Features: Added Data Storage
- Alert Type: Digital Display
- Asset Tagging: No
- Auto Ranging: Yes
- Battery Chemistry: Nickel Metal Hydride
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating_PIM (V): CAT III 600
- Calibration Certificate: Not Included
- Communication Protocol: RS-232
- Display Screen Type: LED
- Display Size (inch): 4.5
- Display Type: Digital
- Dustproof: Yes
- Features: Accurate Results in Under Three Seconds; Automatically Detects Continuity in Potential and Current Connections; Visible Warning of High Voltages Present at the Terminals
- IP Rating: IP54; IP65
- Includes: (2) DH4-C Duplex Handspikes; Battery Charger; Cigar Lighter Adapter; Lithium Ion Battery Module; Warranty Card
- Includes Batteries: Yes
- Input Impedance (kΩ): 200
- Insulation Resistance Resolution (µΩ-miliΩ): 0.1 to 100
- Low Resistance Range (µΩ): 1.999
- Manufacturer Part Number: 1006-600
- Maximum Ground Resistance Measurement (ohm): 2000
- Maximum Insulation Resistance (ohm): 1999.9
- Maximum Operating Temperature (°F): 122
- Minimum Ground Resistance Measurement (µΩ): 0.1
- Minimum Insulation Resistance (µΩ): 1.999
- Minimum Operating Temperature (°F): 14
- Number of Batteries Required: 1
- Number of Digits: 4
- Number of Records Stored: 700
- Operating Voltage (V): 600
- Power Source: Battery
- Remote Control Compatible: No
- Resistance Accuracy: ±0.20%
- Sub Brand: DLRO
- Test Current (A): 10
- Test Lead Length (ft): 4
- Tester Type: Micro Ohmmeter
- Testing Functions: Low Resistance
- Tool Height (inch): 8.7 in
- Tool Length (inch): 9.3 in
- Tool Width (inch): 3.9 in
- USB Data Download Included: No
- Waterproof: No
- Extech Milli- & Micro-Ohm Meteratribut:
- UNSPSC: 41113631
- Country of Origin: Taiwan (subject to change)
- Tester Type: Milli Ohmmeter
- UNI-T Digital Micro Ohm Meter (Mikro Ohmmeter)Deskripsi:UT620A is used to measure DC low resistance through 4-wire method. Its features are: Comparison function to determine if the device is in good condition, unkown wire length calculation (FT/M); two-way data transmission by USB interface. UT620A can be used in narrow space for on-site troubleshooting, such as metal coating resistance, motor and small transformer winding resistance, welding points, power distribution cabinet bus, lead connection inspections, and more.atribut:
- Backlight: Yes
- Data Storage: 1000
- Data transmission: Yes
- Display (mm): 116x87.5
- Display Count: 60000
- Four-Wire Measurement: Yes
- High/Low Limit Alarm: Yes
- Low Battery Indication: Yes
- Manual Range: Yes
- Power: Li-Ion Battery 7.4V 4000mAh, Rechargeable
- Product Color: Red and grey
- Relative Value: Yes
- Resistance (ohm): 120m/5A, 600m/1A, 6/100mA, 60/10mA, 600/1mA, 6k/100uA
- Resistance Accuracy: 120m/5A : ±(0.25%+25), 600m/1A : ±(0.25%+25), 6/100mA : ±(0.25%+25), 60/10mA : ±(0.25%+25), 600/1mA : ±(0.25%+25), 6k/100uA : ±(0.75%+30)
- Resolution (uΩ): 10
- Size (mm): 268x168x 60
- Wire Length Measurement: Yes
- GoldTool LAN Tester Termination KitDeskripsi:64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.atribut:
- Phillips Bit Shanks: #1, 2, 3
- Slotted Bit Shanks (mm): 4, 5, 6
- Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
- CROPICO Milli- & Micro-Ohm MeterDeskripsi:Milli- and micro-ohmmeters send voltage pulses through parts and equipment to detect electrical resistance levels below a single ohm to identify insulation leaks and shorts. Also called low-resistance ohmmeters, these portable, compact instruments use four test leads to contact test objects and help electricians, operators, and facility maintenance crews identify and diagnose problems and prevent permanent damage to electrical systems. They are often used for indoor or outdoor testing of circuit breakers, ground bonds, motors, coils, and switches. Additional uses include testing applications in chemical plants, mines, railroads, telecommunications, and automotive and aircraft industries.atribut:
- UNSPSC: 41113631
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Battery Size (V): 1.5
- Brand: CROPICO
- CAT Safety Rating_PIM: Not Rated
- Calibration Certificate: Not Included
- Display Screen Type: LCD
- Display Size (inch): 0.6
- Display Type: Digital
- Features: 3 Auto Power Off to Maximize Battery Life; Auto/Manual Range Selection; Automatic Temperature Compensation; Open Circuit Lead Warning on Display; True 4 Terminal Measurement Eliminates Lead Resistance Errors
- Includes Batteries: Yes
- Insulation Resistance Resolution (µΩ): 10
- Low Resistance Range (µΩ): 40
- Manufacturer Part Number: DO4000
- Maximum DC Voltage Measured (V): 250
- Maximum Ground Resistance (kΩ): 4
- Maximum Insulation Resistance (ohm): 4
- Maximum Operating Temperature (°F): 1472
- Minimum Ground Resistance Measurement (miliΩ): 40
- Minimum Insulation Resistance (µΩ): 40
- Minimum Operating Temperature (°F): -58
- Number of Batteries Required: 5
- Power Source: Battery
- Resistance Accuracy: ±0.05%
- Tester Type: Micro Ohmmeter
- Testing Functions: Low Resistance
- Tool Height (inch): 8.5 in
- Tool Length (inch): 2.2 in
- Tool Width (inch): 8.5 in
- Indomie Mie Instan Gorengatribut:
- Size (g): 85
- Metravi Digital Micro Ohm MeterDeskripsi:Metravi Digital Micro Ohm Meter is a compact high reliability 3-½ digital instrument, suitable for measurement of resistivity of copper wires 7/0 SWG to 50 SWG, resistance of cables windings, coils, heater elements and contact resistance of switches, relays etc..Emphasis in the design of this instrument has been to provide quick, stable and repeatable readings of resistance. The instruments uses 4 terminal measurement so that resistance of test leads and contacts is eliminated from test results. Actual value of resistor is directly displayed on seven segment 12.5 mm display
- Extech Battery Powered Miliohm MeterDeskripsi:High accuracy, high resolution portable Milliohm Meter for field use The 380580 is a Battery Powered Milliohm Meter. This milliohm meter features a high accuracy, a high resolution, portable milliohm meter battery operated for field use, four terminal Kelatribut:
- Range: 20-2000m Omega
- Current: 1, 10, 100mA
- Basic Accurancy: (0.5%rdg + 2 digits)
- Power: 8 AA batteries
- Dimensions: 250x190x110mm
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Snap-on Fixed-Head Techwrench Torque Wrench 3/8inch (Kunci Torsi)atribut:
- Square Drive (inch): 3/8
- Country of Origin: USA
- DV Power Meter FactorDeskripsi:Analog Panel Meter.atribut:
- Voltage Rate (V): 400
- Accuracy Class : 1.5
- Measure Range: 0.5 Lead - 1 - 0.5 Lag
Daftar Harga ohm meter Terbaru October 2026
| CONSTANT Milli Ohm Meter | Rp4.899.900 |
| REED INSTRUMENTS Milli- & Micro-Ohm Meter | Rp14.999.900 |
| UNI-T Micro Ohm Meter (Mikro Ohmmeter) | Rp7.299.900 |
| GOSSEN METRAWATT Ohmmeter | Rp27.999.900 |
| Tenmars Milliohm Meter | Rp9.599.900 |
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| Megger Milli- & Micro-Ohm Meter | Rp219.999.900 |
| Extech Milli- & Micro-Ohm Meter | Rp12.999.900 |
| AEMC Micro-Ohmmeter | Rp259.999.900 |
| UNI-T Digital Micro Ohm Meter (Mikro Ohmmeter) | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/lnP112430779-1.jpg)


/qrP103699963-1.jpg)



/daP112430478-1.jpg)






/ivP102049679-5.jpg)

/k6P103252726-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)